Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95012.8

  • Zoro #: G0202100
  • Mfr #: H85315.0
$244.95
  • Overall Length: 126.50mm
  • Series: Hydra Bodies
  • Shank Length: 50.00mm
See full product details
This item ships free.

Dormer #H85315.0 Specifications

  • Zoro #: G0202100
  • Mfr #: H85315.0
Overall Length: 126.50mm Series: Hydra Bodies
Shank Length: 50.00mm Item: Exchangeable Drill Tip
Shank Dia.: 20.00mm Shank Type: DIN6535HB
Cutting Direction: Right Hand Number of Inserts Required: 0
Ratio: 3XD Diameter: 15.00mm
For Use With: Mfr. No. R95012.8 Drill Bit Finish: Bright
Number of Pieces: 1 ISO Number: H85315.0
Drill Bit Dimension Type: Metric Drill Bit Material: HSS
Drill Bit Size: 15.00 Depth x Dia. Ratio: 3xD
Shank Shape: DIN 6535 HE / HB Number of Flutes: 2
Flute Type: DORMER Drill Style: Short
Coolant Through: Internal Cooling Supply Coolant Fed: Coolant Through
Flanged Shank: No Includes: (4) Screws;Screwdriver
ANSI Code: H85315.0 Standards: DIN 6535 HB/HE
Shank Dia. Measurement System: Metric Material - Machining: High Speed Steel
Flute Length: 55.50mm Finish - Machining: Bright (Uncoated)
Toolholder Style: H853 Shank Type - Machining: Straight with Three Flats
Spiral Direction: Right Hand Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85315.0