Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95033/64
  • Zoro #: G0202076
  • Mfr #: H85341/64
$254.65
  • Number of Inserts Required: 0
  • For Use With: Mfr. No. R95033/64
  • Shank Dia.: 3/4"
See full product details
This item ships free.

Dormer #H85341/64 Specifications

  • Zoro #: G0202076
  • Mfr #: H85341/64
Number of Inserts Required: 0 For Use With: Mfr. No. R95033/64
Shank Dia.: 3/4" Ratio: 3XD
Cutting Direction: Right Hand Shank Type: DIN6535HB
Overall Length: 131.50mm Shank Length: 50.00mm
Series: Hydra Bodies Diameter: 41/64"
Item: Exchangeable Drill Tip ISO Number: H85341/64
Drill Bit Size: 41/64 Drill Bit Dimension Type: Inch
Drill Bit Finish: Bright Depth x Dia. Ratio: 3xD
Number of Pieces: 1 Drill Bit Material: HSS
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Drill Style: Short Coolant Through: Internal Cooling Supply
Number of Flutes: 2 Spiral Direction: Right Hand
Coolant Fed: Coolant Through Flute Length: 59.50mm
Standards: DIN 6535 HB/HE Shank Dia. Measurement System: Fractional Inch
Shank Type - Machining: Straight with Three Flats Material - Machining: High Speed Steel
Toolholder Style: H853 Includes: (4) Screws;Screwdriver
ANSI Code: H85341/64 Flanged Shank: No
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.64 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 131.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 50mm, For Use With Mfr. No. R95033/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85341/64