Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95013.2

  • Zoro #: G0202067
  • Mfr #: H85317.0
$277.58
  • Ratio: 3XD
  • Series: Hydra Bodies
  • Diameter: 17.00mm
See full product details
This item ships free.

Dormer #H85317.0 Specifications

  • Zoro #: G0202067
  • Mfr #: H85317.0
Ratio: 3XD Series: Hydra Bodies
Diameter: 17.00mm Shank Type: DIN6535HB
For Use With: Mfr. No. R95013.2 Cutting Direction: Right Hand
Shank Length: 50.00mm Item: Exchangeable Drill Tip
Number of Inserts Required: 0 Overall Length: 136.50mm
Shank Dia.: 20.00mm Drill Bit Material: HSS
Depth x Dia. Ratio: 3xD Drill Bit Size: 17.00
Drill Bit Finish: Bright ISO Number: H85317.0
Number of Pieces: 1 Drill Bit Dimension Type: Metric
Drill Style: Short Number of Flutes: 2
Coolant Through: Internal Cooling Supply Shank Shape: DIN 6535 HE / HB
Flute Type: DORMER Coolant Fed: Coolant Through
Flute Length: 62.50mm Material - Machining: High Speed Steel
Spiral Direction: Right Hand Shank Type - Machining: Straight with Three Flats
Toolholder Style: H853 Shank Dia. Measurement System: Metric
ANSI Code: H85317.0 Includes: (4) Screws;Screwdriver
Standards: DIN 6535 HB/HE Finish - Machining: Bright (Uncoated)
Flanged Shank: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85317.0