Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95013.5

  • Zoro #: G0202049
  • Mfr #: H85318.0
$268.69
  • Diameter: 18.00mm
  • For Use With: Mfr. No. R95013.5
  • Shank Dia.: 20.00mm
See full product details
This item ships free.

Dormer #H85318.0 Specifications

  • Zoro #: G0202049
  • Mfr #: H85318.0
Diameter: 18.00mm For Use With: Mfr. No. R95013.5
Shank Dia.: 20.00mm Overall Length: 141.50mm
Shank Type: DIN6535HB Shank Length: 50.00mm
Ratio: 3XD Item: Exchangeable Drill Tip
Series: Hydra Bodies Cutting Direction: Right Hand
Number of Inserts Required: 0 Number of Pieces: 1
Depth x Dia. Ratio: 3xD ISO Number: H85318.0
Drill Bit Finish: Bright Drill Bit Material: HSS
Drill Bit Size: 18.00 Drill Bit Dimension Type: Metric
Drill Style: Short Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB Coolant Through: Internal Cooling Supply
Number of Flutes: 2 Shank Type - Machining: Straight with Three Flats
Includes: (4) Screws;Screwdriver Finish - Machining: Bright (Uncoated)
Toolholder Style: H853 Shank Dia. Measurement System: Metric
Coolant Fed: Coolant Through Material - Machining: High Speed Steel
Spiral Direction: Right Hand Flute Length: 66.50mm
Standards: DIN 6535 HB/HE ANSI Code: H85318.0
Flanged Shank: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85318.0