Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95017.2
  • Zoro #: G0201680
  • Mfr #: H8551/2
$282.71
  • Ratio: 5XD
  • Overall Length: 130.00mm
  • Item: Exchangeable Drill Tip
See full product details
This item ships free.

Dormer #H8551/2 Specifications

  • Zoro #: G0201680
  • Mfr #: H8551/2
Ratio: 5XD Overall Length: 130.00mm
Item: Exchangeable Drill Tip Shank Type: DIN6535HB
For Use With: Mfr. No. R95017.2 Cutting Direction: Right Hand
Shank Length: 48.00mm Series: Hydra Bodies
Diameter: 1/2" Shank Dia.: 5/8"
Number of Inserts Required: 0 Number of Pieces: 1
Drill Bit Dimension Type: Inch Drill Bit Size: 1/2
ISO Number: H8551/2 Drill Bit Finish: Bright
Depth x Dia. Ratio: 5xD Drill Bit Material: HSS
Number of Flutes: 2 Drill Style: Jobber
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Coolant Through: Internal Cooling Supply Includes: (4) Screws;Screwdriver
Standards: DIN 6535 HB/HE Finish - Machining: Bright (Uncoated)
Flute Length: 69.00mm Flanged Shank: No
ANSI Code: H8551/2 Toolholder Style: H855
Shank Dia. Measurement System: Fractional Inch Coolant Fed: Coolant Through
Material - Machining: High Speed Steel Shank Type - Machining: Straight with Three Flats
Spiral Direction: Right Hand Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.5 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 130, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 36.0mm, For Use With Mfr. No. R95017.2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H8551/2