Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95017.1

  • Zoro #: G0201699
  • Mfr #: H85512.5
$282.71
  • Number of Inserts Required: 0
  • For Use With: Mfr. No. R95017.1
  • Diameter: 12.50mm
See full product details
This item ships free.

Dormer #H85512.5 Specifications

  • Zoro #: G0201699
  • Mfr #: H85512.5
Number of Inserts Required: 0 For Use With: Mfr. No. R95017.1
Diameter: 12.50mm Series: Hydra Bodies
Cutting Direction: Right Hand Shank Length: 48.00mm
Item: Exchangeable Drill Tip Shank Type: DIN6535HB
Shank Dia.: 16.00mm Ratio: 5XD
Overall Length: 130.00mm Depth x Dia. Ratio: 5xD
Number of Pieces: 1 Drill Bit Dimension Type: Metric
Drill Bit Size: 12.50 Drill Bit Material: HSS
Drill Bit Finish: Bright ISO Number: H85512.5
Drill Style: Jobber Coolant Through: Internal Cooling Supply
Number of Flutes: 2 Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB ANSI Code: H85512.5
Flanged Shank: No Material - Machining: High Speed Steel
Standards: DIN 6535 HB/HE Spiral Direction: Right Hand
Flute Length: 69.00mm Finish - Machining: Bright (Uncoated)
Toolholder Style: H855 Shank Type - Machining: Straight with Three Flats
Includes: (4) Screws;Screwdriver Shank Dia. Measurement System: Metric
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85512.5