Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95043/64
  • Zoro #: G0201708
  • Mfr #: H85531/64
$275.15
  • Overall Length: 130.00mm
  • For Use With: Mfr. No. R95043/64
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H85531/64 Specifications

  • Zoro #: G0201708
  • Mfr #: H85531/64
Overall Length: 130.00mm For Use With: Mfr. No. R95043/64
Shank Type: DIN6535HB Number of Inserts Required: 0
Shank Length: 48.00mm Item: Exchangeable Drill Tip
Diameter: 31/64" Ratio: 5XD
Series: Hydra Bodies Shank Dia.: 5/8"
Cutting Direction: Right Hand Drill Bit Dimension Type: Inch
Depth x Dia. Ratio: 5xD Drill Bit Size: 31/64
Drill Bit Finish: Bright ISO Number: H85531/64
Number of Pieces: 1 Drill Bit Material: HSS
Number of Flutes: 2 Shank Shape: DIN 6535 HE / HB
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Drill Style: Jobber Standards: DIN 6535 HB/HE
Finish - Machining: Bright (Uncoated) ANSI Code: H85531/64
Flanged Shank: No Flute Length: 69.00mm
Toolholder Style: H855 Shank Type - Machining: Straight with Three Flats
Shank Dia. Measurement System: Fractional Inch Includes: (4) Screws;Screwdriver
Spiral Direction: Right Hand Material - Machining: High Speed Steel
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.48 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 130, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 36.0mm, For Use With Mfr. No. R95043/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85531/64