Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95013.7
  • Zoro #: G0202021
  • Mfr #: H85319.0
$275.15
  • Shank Type: DIN6535HB
  • Overall Length: 156.50mm
  • Ratio: 3XD
See full product details
This item ships free.

Dormer #H85319.0 Specifications

  • Zoro #: G0202021
  • Mfr #: H85319.0
Shank Type: DIN6535HB Overall Length: 156.50mm
Ratio: 3XD Shank Length: 56.00mm
Cutting Direction: Right Hand Series: Hydra Bodies
Shank Dia.: 25.00mm Diameter: 19.00mm
Item: Exchangeable Drill Tip Number of Inserts Required: 0
For Use With: Mfr. No. R95013.7 Number of Pieces: 1
Drill Bit Finish: Bright ISO Number: H85319.0
Drill Bit Material: HSS Drill Bit Size: 19.00
Depth x Dia. Ratio: 3xD Drill Bit Dimension Type: Metric
Drill Style: Short Flute Type: DORMER
Coolant Through: Internal Cooling Supply Shank Shape: DIN 6535 HE / HB
Number of Flutes: 2 Shank Type - Machining: Straight with Three Flats
Flute Length: 69.50mm Coolant Fed: Coolant Through
ANSI Code: H85319.0 Standards: DIN 6535 HB/HE
Shank Dia. Measurement System: Metric Flanged Shank: No
Material - Machining: High Speed Steel Spiral Direction: Right Hand
Finish - Machining: Bright (Uncoated) Toolholder Style: H853
Includes: (4) Screws;Screwdriver Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 19 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 156.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 56mm, For Use With Mfr. No. R95013.7

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85319.0