Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95035/64
  • Zoro #: G0202006
  • Mfr #: H85320.0
$282.71
  • Overall Length: 156.50mm
  • Diameter: 20.00mm
  • Ratio: 3XD
See full product details
This item ships free.

Dormer #H85320.0 Specifications

  • Zoro #: G0202006
  • Mfr #: H85320.0
Overall Length: 156.50mm Diameter: 20.00mm
Ratio: 3XD Shank Length: 56.00mm
For Use With: Mfr. No. R95035/64 Shank Dia.: 25.00mm
Shank Type: DIN6535HB Cutting Direction: Right Hand
Series: Hydra Bodies Number of Inserts Required: 0
Item: Exchangeable Drill Tip ISO Number: H85320.0
Drill Bit Dimension Type: Metric Number of Pieces: 1
Drill Bit Size: 20.00 Drill Bit Material: HSS
Depth x Dia. Ratio: 3xD Drill Bit Finish: Bright
Shank Shape: DIN 6535 HE / HB Drill Style: Short
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Number of Flutes: 2 Shank Dia. Measurement System: Metric
ANSI Code: H85320.0 Shank Type - Machining: Straight with Three Flats
Toolholder Style: H853 Standards: DIN 6535 HB/HE
Finish - Machining: Bright (Uncoated) Coolant Fed: Coolant Through
Flute Length: 73.50mm Material - Machining: High Speed Steel
Spiral Direction: Right Hand Includes: (4) Screws;Screwdriver
Flanged Shank: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 20 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 156.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 56mm, For Use With Mfr. No. R95035/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85320.0