Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95011/16

  • Zoro #: G0201671
  • Mfr #: H85513.0
$282.71
  • Series: Hydra Bodies
  • Cutting Direction: Right Hand
  • Number of Inserts Required: 0
See full product details
This item ships free.

Dormer #H85513.0 Specifications

  • Zoro #: G0201671
  • Mfr #: H85513.0
Series: Hydra Bodies Cutting Direction: Right Hand
Number of Inserts Required: 0 Diameter: 13.00mm
For Use With: Mfr. No. R95011/16 Shank Dia.: 16.00mm
Shank Type: DIN6535HB Overall Length: 140.00mm
Ratio: 5XD Item: Exchangeable Drill Tip
Shank Length: 48.00mm Drill Bit Material: HSS
ISO Number: H85513.0 Drill Bit Finish: Bright
Drill Bit Size: 13.00 Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 5xD Number of Pieces: 1
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Flute Type: DORMER Drill Style: Jobber
Shank Shape: DIN 6535 HE / HB Standards: DIN 6535 HB/HE
Material - Machining: High Speed Steel Flute Length: 74.00mm
ANSI Code: H85513.0 Shank Dia. Measurement System: Metric
Flanged Shank: No Shank Type - Machining: Straight with Three Flats
Spiral Direction: Right Hand Finish - Machining: Bright (Uncoated)
Coolant Fed: Coolant Through Toolholder Style: H855
Includes: (4) Screws;Screwdriver Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85513.0