Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95014.1
  • Zoro #: G0201988
  • Mfr #: H85321.0
$289.18
  • Shank Type: DIN6535HB
  • Overall Length: 156.50mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Dormer #H85321.0 Specifications

  • Zoro #: G0201988
  • Mfr #: H85321.0
Shank Type: DIN6535HB Overall Length: 156.50mm
Cutting Direction: Right Hand Shank Dia.: 25.00mm
Diameter: 21.00mm For Use With: Mfr. No. R95014.1
Shank Length: 56.00mm Item: Exchangeable Drill Tip
Number of Inserts Required: 0 Series: Hydra Bodies
Ratio: 3XD Drill Bit Material: HSS
ISO Number: H85321.0 Depth x Dia. Ratio: 3xD
Drill Bit Size: 21.00 Drill Bit Dimension Type: Metric
Drill Bit Finish: Bright Number of Pieces: 1
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Flute Type: DORMER Shank Shape: DIN 6535 HE / HB
Drill Style: Short ANSI Code: H85321.0
Includes: (4) Screws;Screwdriver Finish - Machining: Bright (Uncoated)
Spiral Direction: Right Hand Flute Length: 76.50mm
Toolholder Style: H853 Shank Dia. Measurement System: Metric
Shank Type - Machining: Straight with Three Flats Coolant Fed: Coolant Through
Material - Machining: High Speed Steel Flanged Shank: No
Standards: DIN 6535 HB/HE Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 21 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 156.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 56mm, For Use With Mfr. No. R95014.1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85321.0