Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95014.5

  • Zoro #: G0201951
  • Mfr #: H85357/64
$295.67
  • Shank Type: DIN6535HB
  • Ratio: 3XD
  • Shank Dia.: 1 in
See full product details
This item ships free.

Dormer #H85357/64 Specifications

  • Zoro #: G0201951
  • Mfr #: H85357/64
Shank Type: DIN6535HB Ratio: 3XD
Shank Dia.: 1 in Number of Inserts Required: 0
Overall Length: 161.50mm Diameter: 57/64"
Series: Hydra Bodies For Use With: Mfr. No. R95014.5
Shank Length: 56.00mm Item: Exchangeable Drill Tip
Cutting Direction: Right Hand Drill Bit Size: 57/64
ISO Number: H85357/64 Number of Pieces: 1
Drill Bit Dimension Type: Inch Drill Bit Finish: Bright
Drill Bit Material: HSS Depth x Dia. Ratio: 3xD
Flute Type: DORMER Drill Style: Short
Coolant Through: Internal Cooling Supply Number of Flutes: 2
Shank Shape: DIN 6535 HE / HB Coolant Fed: Coolant Through
Includes: (4) Screws;Screwdriver Material - Machining: High Speed Steel
Finish - Machining: Bright (Uncoated) Standards: DIN 6535 HB/HE
Shank Dia. Measurement System: Fractional Inch Flanged Shank: No
ANSI Code: H85357/64 Shank Type - Machining: Straight with Three Flats
Flute Length: 80.10mm Spiral Direction: Right Hand
Toolholder Style: H853 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85357/64