Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95017.6

  • Zoro #: G0201656
  • Mfr #: H85514.0
$308.48
  • Shank Dia.: 16.00mm
  • Series: Hydra Bodies
  • Overall Length: 146.50mm
See full product details
This item ships free.

Dormer #H85514.0 Specifications

  • Zoro #: G0201656
  • Mfr #: H85514.0
Shank Dia.: 16.00mm Series: Hydra Bodies
Overall Length: 146.50mm Cutting Direction: Right Hand
For Use With: Mfr. No. R95017.6 Item: Exchangeable Drill Tip
Diameter: 14.00mm Shank Length: 48.00mm
Number of Inserts Required: 0 Ratio: 5XD
Shank Type: DIN6535HB Number of Pieces: 1
Drill Bit Material: HSS Depth x Dia. Ratio: 5xD
Drill Bit Size: 14.00 Drill Bit Dimension Type: Metric
ISO Number: H85514.0 Drill Bit Finish: Bright
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Drill Style: Jobber Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB Flute Length: 81.50mm
Shank Type - Machining: Straight with Three Flats Toolholder Style: H855
Spiral Direction: Right Hand Flanged Shank: No
ANSI Code: H85514.0 Coolant Fed: Coolant Through
Shank Dia. Measurement System: Metric Standards: DIN 6535 HB/HE
Includes: (4) Screws;Screwdriver Finish - Machining: Bright (Uncoated)
Material - Machining: High Speed Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85514.0