Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95017.7
  • Zoro #: G0201647
  • Mfr #: H8559/16
$289.18
  • Item: Exchangeable Drill Tip
  • Diameter: 9/16"
  • Shank Dia.: 3/4"
See full product details
This item ships free.

Dormer #H8559/16 Specifications

  • Zoro #: G0201647
  • Mfr #: H8559/16
Item: Exchangeable Drill Tip Diameter: 9/16"
Shank Dia.: 3/4" Series: Hydra Bodies
Ratio: 5XD Number of Inserts Required: 0
For Use With: Mfr. No. R95017.7 Overall Length: 146.50mm
Shank Type: DIN6535HB Shank Length: 48.00mm
Cutting Direction: Right Hand Drill Bit Dimension Type: Inch
Drill Bit Material: HSS ISO Number: H8559/16
Drill Bit Size: 9/16 Drill Bit Finish: Bright
Depth x Dia. Ratio: 5xD Number of Pieces: 1
Number of Flutes: 2 Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB Coolant Through: Internal Cooling Supply
Drill Style: Jobber Finish - Machining: Bright (Uncoated)
Shank Dia. Measurement System: Fractional Inch Toolholder Style: H855
Standards: DIN 6535 HB/HE Spiral Direction: Right Hand
Material - Machining: High Speed Steel ANSI Code: H8559/16
Includes: (4) Screws;Screwdriver Flanged Shank: No
Shank Type - Machining: Straight with Three Flats Flute Length: 81.50mm
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.14 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 146.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 36.0mm, For Use With Mfr. No. R95017.7

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H8559/16