Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95014.7
  • Zoro #: G0201927
  • Mfr #: H85324.0
$312.93
  • Diameter: 24.00mm
  • Overall Length: 170.20mm
  • Number of Inserts Required: 0
See full product details
This item ships free.

Dormer #H85324.0 Specifications

  • Zoro #: G0201927
  • Mfr #: H85324.0
Diameter: 24.00mm Overall Length: 170.20mm
Number of Inserts Required: 0 For Use With: Mfr. No. R95014.7
Shank Type: DIN6535HB Shank Length: 60.00mm
Ratio: 3XD Cutting Direction: Right Hand
Item: Exchangeable Drill Tip Shank Dia.: 32.00mm
Series: Hydra Bodies ISO Number: H85324.0
Number of Pieces: 1 Drill Bit Dimension Type: Metric
Drill Bit Finish: Bright Drill Bit Material: HSS
Drill Bit Size: 24.00 Depth x Dia. Ratio: 3xD
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Flute Type: DORMER Drill Style: Short
Shank Shape: DIN 6535 HE / HB Flanged Shank: No
Spiral Direction: Right Hand Finish - Machining: Bright (Uncoated)
Toolholder Style: H853 Shank Type - Machining: Straight with Three Flats
Coolant Fed: Coolant Through Flute Length: 86.20mm
ANSI Code: H85324.0 Standards: DIN 6535 HB/HE
Material - Machining: High Speed Steel Shank Dia. Measurement System: Metric
Includes: (4) Screws;Screwdriver Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 24 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 170.2, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95014.7

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85324.0