Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95014.8

  • Zoro #: G0201918
  • Mfr #: H85331/32
$312.93
  • Series: Hydra Bodies
  • Number of Inserts Required: 0
  • Shank Dia.: 1 in
See full product details
This item ships free.

Dormer #H85331/32 Specifications

  • Zoro #: G0201918
  • Mfr #: H85331/32
Series: Hydra Bodies Number of Inserts Required: 0
Shank Dia.: 1 in Cutting Direction: Right Hand
Shank Length: 60.00mm Ratio: 3XD
Item: Exchangeable Drill Tip Shank Type: DIN6535HB
For Use With: Mfr. No. R95014.8 Overall Length: 170.20mm
Diameter: 31/32" ISO Number: H85331/32
Drill Bit Material: HSS Drill Bit Size: 31/32
Number of Pieces: 1 Drill Bit Finish: Bright
Drill Bit Dimension Type: Inch Depth x Dia. Ratio: 3xD
Coolant Through: Internal Cooling Supply Shank Shape: DIN 6535 HE / HB
Drill Style: Short Number of Flutes: 2
Flute Type: DORMER Toolholder Style: H853
Includes: (4) Screws;Screwdriver Standards: DIN 6535 HB/HE
Spiral Direction: Right Hand Shank Type - Machining: Straight with Three Flats
Material - Machining: High Speed Steel Shank Dia. Measurement System: Fractional Inch
Flanged Shank: No Flute Length: 86.20mm
ANSI Code: H85331/32 Coolant Fed: Coolant Through
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85331/32