Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95045/64
  • Zoro #: G0201638
  • Mfr #: H85515.0
$295.67
  • Overall Length: 156.50mm
  • For Use With: Mfr. No. R95045/64
  • Shank Dia.: 20.00mm
See full product details
This item ships free.

Dormer #H85515.0 Specifications

  • Zoro #: G0201638
  • Mfr #: H85515.0
Overall Length: 156.50mm For Use With: Mfr. No. R95045/64
Shank Dia.: 20.00mm Ratio: 5XD
Diameter: 15.00mm Shank Length: 50.00mm
Shank Type: DIN6535HB Series: Hydra Bodies
Number of Inserts Required: 0 Item: Exchangeable Drill Tip
Cutting Direction: Right Hand ISO Number: H85515.0
Drill Bit Dimension Type: Metric Drill Bit Material: HSS
Number of Pieces: 1 Depth x Dia. Ratio: 5xD
Drill Bit Finish: Bright Drill Bit Size: 15.00
Number of Flutes: 2 Flute Type: DORMER
Drill Style: Jobber Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE / HB Spiral Direction: Right Hand
Includes: (4) Screws;Screwdriver Material - Machining: High Speed Steel
Flute Length: 86.50mm Toolholder Style: H855
ANSI Code: H85515.0 Shank Dia. Measurement System: Metric
Flanged Shank: No Coolant Fed: Coolant Through
Standards: DIN 6535 HB/HE Shank Type - Machining: Straight with Three Flats
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 15 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 156.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 50mm, For Use With Mfr. No. R95045/64

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85515.0