Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95018.0
  • Zoro #: G0201629
  • Mfr #: H85539/64
$315.18
  • Ratio: 5XD
  • Item: Exchangeable Drill Tip
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Dormer #H85539/64 Specifications

  • Zoro #: G0201629
  • Mfr #: H85539/64
Ratio: 5XD Item: Exchangeable Drill Tip
Cutting Direction: Right Hand Shank Length: 50.00mm
Overall Length: 156.50mm For Use With: Mfr. No. R95018.0
Number of Inserts Required: 0 Shank Dia.: 3/4"
Diameter: 39/64" Shank Type: DIN6535HB
Series: Hydra Bodies Drill Bit Size: 39/64
Drill Bit Material: HSS Drill Bit Dimension Type: Inch
ISO Number: H85539/64 Number of Pieces: 1
Depth x Dia. Ratio: 5xD Drill Bit Finish: Bright
Shank Shape: DIN 6535 HE / HB Drill Style: Jobber
Number of Flutes: 2 Flute Type: DORMER
Coolant Through: Internal Cooling Supply Finish - Machining: Bright (Uncoated)
ANSI Code: H85539/64 Shank Type - Machining: Straight with Three Flats
Includes: (4) Screws;Screwdriver Flute Length: 86.50mm
Shank Dia. Measurement System: Fractional Inch Coolant Fed: Coolant Through
Material - Machining: High Speed Steel Flanged Shank: No
Spiral Direction: Right Hand Toolholder Style: H855
Standards: DIN 6535 HB/HE Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.6 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 156.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 50mm, For Use With Mfr. No. R95018.0

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85539/64