Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95015.0
  • Zoro #: G0201909
  • Mfr #: H85325.0
$319.39
  • Shank Type: DIN6535HB
  • Number of Inserts Required: 0
  • For Use With: Mfr. No. R95015.0
See full product details
This item ships free.

Dormer #H85325.0 Specifications

  • Zoro #: G0201909
  • Mfr #: H85325.0
Shank Type: DIN6535HB Number of Inserts Required: 0
For Use With: Mfr. No. R95015.0 Item: Exchangeable Drill Tip
Shank Length: 60.00mm Overall Length: 170.00mm
Diameter: 25.00mm Ratio: 3XD
Series: Hydra Bodies Shank Dia.: 32.00mm
Cutting Direction: Right Hand ISO Number: H85325.0
Drill Bit Finish: Bright Depth x Dia. Ratio: 3xD
Drill Bit Material: HSS Drill Bit Size: 25.00
Number of Pieces: 1 Drill Bit Dimension Type: Metric
Drill Style: Short Flute Type: DORMER
Coolant Through: Internal Cooling Supply Number of Flutes: 2
Shank Shape: DIN 6535 HE / HB Shank Type - Machining: Straight with Three Flats
Flute Length: 88.00mm Coolant Fed: Coolant Through
Material - Machining: High Speed Steel Shank Dia. Measurement System: Metric
Finish - Machining: Bright (Uncoated) Spiral Direction: Right Hand
Toolholder Style: H853 ANSI Code: H85325.0
Flanged Shank: No Standards: DIN 6535 HB/HE
Includes: (4) Screws;Screwdriver Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 25 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 170, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95015.0

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85325.0