Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95015.2
  • Zoro #: G0201875
  • Mfr #: H8531.3/64
$325.88
  • Series: Hydra Bodies
  • Shank Length: 60.00mm
  • Number of Inserts Required: 0
See full product details
This item ships free.

Dormer #H8531.3/64 Specifications

  • Zoro #: G0201875
  • Mfr #: H8531.3/64
Series: Hydra Bodies Shank Length: 60.00mm
Number of Inserts Required: 0 Ratio: 3XD
Diameter: 1-3/64" Overall Length: 175.00mm
Shank Type: DIN6535HB Shank Dia.: 1-1/4"
For Use With: Mfr. No. R95015.2 Cutting Direction: Right Hand
Item: Exchangeable Drill Tip Drill Bit Dimension Type: Inch
Drill Bit Size: 1.3/64 ISO Number: H8531.3/64
Depth x Dia. Ratio: 3xD Drill Bit Material: HSS
Number of Pieces: 1 Drill Bit Finish: Bright
Flute Type: DORMER Coolant Through: Internal Cooling Supply
Drill Style: Short Number of Flutes: 2
Shank Shape: DIN 6535 HE / HB Spiral Direction: Right Hand
Flute Length: 92.00mm Finish - Machining: Bright (Uncoated)
Material - Machining: High Speed Steel Shank Type - Machining: Straight with Three Flats
Includes: (4) Screws;Screwdriver Shank Dia. Measurement System: Fractional Inch
ANSI Code: H8531.3/64 Coolant Fed: Coolant Through
Standards: DIN 6535 HB/HE Toolholder Style: H853
Flanged Shank: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 1.04 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 175, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95015.2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H8531.3/64