Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95018.1
  • Zoro #: G0201610
  • Mfr #: H85516.0
$304.30
  • Item: Exchangeable Drill Tip
  • Ratio: 5XD
  • Shank Dia.: 20.00mm
See full product details
This item ships free.

Dormer #H85516.0 Specifications

  • Zoro #: G0201610
  • Mfr #: H85516.0
Item: Exchangeable Drill Tip Ratio: 5XD
Shank Dia.: 20.00mm Cutting Direction: Right Hand
Diameter: 16.00mm Shank Length: 50.00mm
Series: Hydra Bodies For Use With: Mfr. No. R95018.1
Number of Inserts Required: 0 Shank Type: DIN6535HB
Overall Length: 166.50mm Drill Bit Dimension Type: Metric
Number of Pieces: 1 Drill Bit Finish: Bright
Depth x Dia. Ratio: 5xD Drill Bit Size: 16.00
ISO Number: H85516.0 Drill Bit Material: HSS
Number of Flutes: 2 Coolant Through: Internal Cooling Supply
Drill Style: Jobber Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB Standards: DIN 6535 HB/HE
Coolant Fed: Coolant Through Flanged Shank: No
Flute Length: 92.50mm Shank Dia. Measurement System: Metric
Spiral Direction: Right Hand Material - Machining: High Speed Steel
Includes: (4) Screws;Screwdriver ANSI Code: H85516.0
Toolholder Style: H855 Shank Type - Machining: Straight with Three Flats
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 16 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 166.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 50mm, For Use With Mfr. No. R95018.1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85516.0