Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95018.2
  • Zoro #: G0201601
  • Mfr #: H85541/64
$323.42
  • Shank Type: DIN6535HB
  • Series: Hydra Bodies
  • Number of Inserts Required: 0
See full product details
This item ships free.

Dormer #H85541/64 Specifications

  • Zoro #: G0201601
  • Mfr #: H85541/64
Shank Type: DIN6535HB Series: Hydra Bodies
Number of Inserts Required: 0 Shank Length: 50.00mm
For Use With: Mfr. No. R95018.2 Cutting Direction: Right Hand
Overall Length: 166.50mm Item: Exchangeable Drill Tip
Diameter: 41/64" Ratio: 5XD
Shank Dia.: 3/4" ISO Number: H85541/64
Depth x Dia. Ratio: 5xD Number of Pieces: 1
Drill Bit Dimension Type: Inch Drill Bit Material: HSS
Drill Bit Size: 41/64 Drill Bit Finish: Bright
Shank Shape: DIN 6535 HE / HB Drill Style: Jobber
Coolant Through: Internal Cooling Supply Number of Flutes: 2
Flute Type: DORMER Standards: DIN 6535 HB/HE
ANSI Code: H85541/64 Finish - Machining: Bright (Uncoated)
Flute Length: 92.50mm Shank Dia. Measurement System: Fractional Inch
Includes: (4) Screws;Screwdriver Toolholder Style: H855
Flanged Shank: No Shank Type - Machining: Straight with Three Flats
Coolant Fed: Coolant Through Spiral Direction: Right Hand
Material - Machining: High Speed Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 0.64 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 166.5, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 50mm, For Use With Mfr. No. R95018.2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85541/64