Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95039/64

  • Zoro #: G0201857
  • Mfr #: H8531.3/32
$354.32
  • Overall Length: 175.00mm
  • Shank Type: DIN6535HB
  • Item: Exchangeable Drill Tip
See full product details
This item ships free.

Dormer #H8531.3/32 Specifications

  • Zoro #: G0201857
  • Mfr #: H8531.3/32
Overall Length: 175.00mm Shank Type: DIN6535HB
Item: Exchangeable Drill Tip Diameter: 1-3/32"
Number of Inserts Required: 0 Cutting Direction: Right Hand
Ratio: 3XD Shank Length: 60.00mm
Shank Dia.: 1-1/4 in For Use With: Mfr. No. R95039/64
Series: Hydra Bodies Depth x Dia. Ratio: 3xD
Drill Bit Finish: Bright Drill Bit Dimension Type: Inch
ISO Number: H8531.3/32 Number of Pieces: 1
Drill Bit Size: 1.3/32 Drill Bit Material: HSS
Drill Style: Short Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE / HB Flute Type: DORMER
Number of Flutes: 2 Coolant Fed: Coolant Through
Finish - Machining: Bright (Uncoated) ANSI Code: H8531.3/32
Toolholder Style: H853 Shank Type - Machining: Straight with Three Flats
Standards: DIN 6535 HB/HE Spiral Direction: Right Hand
Material - Machining: High Speed Steel Includes: (4) Screws;Screwdriver
Shank Dia. Measurement System: Fractional Inch Flanged Shank: No
Flute Length: 94.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H8531.3/32