Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95015.24
  • Zoro #: G0201866
  • Mfr #: H85327.0
$333.43
  • For Use With: Mfr. No. R95015.24
  • Shank Type: DIN6535HB
  • Ratio: 3XD
See full product details
This item ships free.

Dormer #H85327.0 Specifications

  • Zoro #: G0201866
  • Mfr #: H85327.0
For Use With: Mfr. No. R95015.24 Shank Type: DIN6535HB
Ratio: 3XD Series: Hydra Bodies
Overall Length: 175.00mm Number of Inserts Required: 0
Item: Exchangeable Drill Tip Diameter: 27.00mm
Shank Length: 60.00mm Shank Dia.: 32.00mm
Cutting Direction: Right Hand Drill Bit Finish: Bright
Depth x Dia. Ratio: 3xD Drill Bit Material: HSS
Drill Bit Dimension Type: Metric Number of Pieces: 1
ISO Number: H85327.0 Drill Bit Size: 27.00
Drill Style: Short Number of Flutes: 2
Coolant Through: Internal Cooling Supply Shank Shape: DIN 6535 HE / HB
Flute Type: DORMER Shank Type - Machining: Straight with Three Flats
Includes: (4) Screws;Screwdriver Flanged Shank: No
Finish - Machining: Bright (Uncoated) Flute Length: 94.00mm
Standards: DIN 6535 HB/HE Coolant Fed: Coolant Through
Spiral Direction: Right Hand ANSI Code: H85327.0
Material - Machining: High Speed Steel Shank Dia. Measurement System: Metric
Toolholder Style: H853 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 27 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 175, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95015.24

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85327.0