Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95015.6
  • Zoro #: G0201839
  • Mfr #: H8531.1/8
$347.45
  • Number of Inserts Required: 0
  • Cutting Direction: Right Hand
  • Shank Type: DIN6535HB
See full product details
This item ships free.

Dormer #H8531.1/8 Specifications

  • Zoro #: G0201839
  • Mfr #: H8531.1/8
Number of Inserts Required: 0 Cutting Direction: Right Hand
Shank Type: DIN6535HB Ratio: 3XD
Series: Hydra Bodies Shank Dia.: 1-1/4"
Item: Exchangeable Drill Tip Shank Length: 60.00mm
Overall Length: 180.00mm Diameter: 1-1/8"
For Use With: Mfr. No. R95015.6 Number of Pieces: 1
Depth x Dia. Ratio: 3xD Drill Bit Size: 1.1/8
ISO Number: H8531.1/8 Drill Bit Material: HSS
Drill Bit Dimension Type: Inch Drill Bit Finish: Bright
Number of Flutes: 2 Flute Type: DORMER
Shank Shape: DIN 6535 HE / HB Coolant Through: Internal Cooling Supply
Drill Style: Short Coolant Fed: Coolant Through
Finish - Machining: Bright (Uncoated) Flute Length: 97.00mm
Spiral Direction: Right Hand Standards: DIN 6535 HB/HE
Includes: (4) Screws;Screwdriver Material - Machining: High Speed Steel
Shank Dia. Measurement System: Fractional Inch Flanged Shank: No
Shank Type - Machining: Straight with Three Flats ANSI Code: H8531.1/8
Toolholder Style: H853 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 1.12 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 180, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95015.6

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H8531.1/8