Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable Insert Drill, Mfr.No.R95015.5
  • Zoro #: G0201848
  • Mfr #: H85328.0
$347.45
  • Shank Type: DIN6535HB
  • Cutting Direction: Right Hand
  • Diameter: 28.00mm
See full product details
This item ships free.

Dormer #H85328.0 Specifications

  • Zoro #: G0201848
  • Mfr #: H85328.0
Shank Type: DIN6535HB Cutting Direction: Right Hand
Diameter: 28.00mm Number of Inserts Required: 0
Ratio: 3XD Overall Length: 180.00mm
Series: Hydra Bodies Item: Exchangeable Drill Tip
Shank Length: 60.00mm Shank Dia.: 32.00mm
For Use With: Mfr. No. R95015.5 Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 3xD Number of Pieces: 1
ISO Number: H85328.0 Drill Bit Material: HSS
Drill Bit Finish: Bright Drill Bit Size: 28.00
Drill Style: Short Coolant Through: Internal Cooling Supply
Shank Shape: DIN 6535 HE / HB Flute Type: DORMER
Number of Flutes: 2 Finish - Machining: Bright (Uncoated)
Toolholder Style: H853 Flanged Shank: No
ANSI Code: H85328.0 Spiral Direction: Right Hand
Includes: (4) Screws;Screwdriver Standards: DIN 6535 HB/HE
Shank Type - Machining: Straight with Three Flats Material - Machining: High Speed Steel
Flute Length: 97.00mm Shank Dia. Measurement System: Metric
Coolant Fed: Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 28 In., Ratio 3XD, Number of Inserts Required 0, Overall Length 180, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95015.5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85328.0