Shop Alternate Products
This Product is Discontinued
Dormer
Indexable Insert Drill, Mfr.No.R95018.5 (Discontinued)
Mfr # H85511/16
Zoro # G0201586
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 11/16"
- Ratio 5XD
- Number of Inserts Required 0
- Shank Type DIN6535HB
- Series Hydra Bodies