SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solenoid, Box Frame, 1/4 - 3/4 in, Continus

DORMEYER| Zoro #: G0321352| Mfr #: B22-1-M-33

$18.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull @ 1/4 In. Stroke: 3.0 oz.From Mounting Holes to Plunger Hole: 27/32"Body Length: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321352 Mfr #: B22-1-M-33
Pull @ 1/4 In. Stroke: 3.0 oz.From Mounting Holes to Plunger Hole: 27/32"
Body Length: 1-5/16"Terminals: 3/16" Quick Connect
Pull @ 1/8 In. Stroke: 8.0 oz.Pull @ 3/8 In. Stroke: 1.0 oz.
Seated Watts: 10.5Length: 1-5/8"
Coil Insulation: Class AStandards: RoHS
Coil Volts: 120VACSeated Amps: 0.16
Gravity Value: 1.40 oz.Pull Force Range: 14.0 to 15.0 oz.
Coil Resistance: 107.0 ohmAmps @ Max. Stroke: 0.92
Solenoid Type: Box FrameDepth: 1-1/2"
Duty Cycle: ContinuousMaterial of Construction: Steel
Item: SolenoidWidth: 1-7/16"
Stroke Range: 1/4" to 3/4"Country of Origin (subject to change): United States

Description

Solenoid, Box Frame Type, Body Length 1 5/16 In, Coil Volts 120 AC, 0.16 Seated Amps, 19.5 Seated Watts, 107 Ohms Coil Resistance, Class A Coil Insulation, 0.92 Amps @ Max Stroke, Material of Construction Steel, Gravity Value 1.4 Oz, Pull @ 1/4-In Stroke 14 Oz, Pull @ 1/2-In Stroke 16 Oz, Pull @ 3/4-In Stroke 15 Oz, Width 1 7/16 In, Length 1 5/8 In, 3/16 In Quick Connect Terminals, Continuous Duty Cycle

Reviews