BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Solenoid, Box Frame, 1/4 - 3/4 in, Continus

DORMEYER| Zoro #: G2359201| Mfr #: B4HD-253-M-36

$23.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/8"Coil Volts: 24VDCPull @ 3/4 In. Stroke: 5.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359201 Mfr #: B4HD-253-M-36
Width: 1-5/8"Coil Volts: 24VDC
Pull @ 3/4 In. Stroke: 5.0 oz.Coil Insulation: Class A
Pull @ 1/2 In. Stroke: 16.0 oz.From Mounting Holes to Plunger Hole: 2-1/8"
Length: 2-3/16"Body Length: 1-1/2"
Pull @ 5/8 In. Stroke: 12.0 oz.Solenoid Type: Box Frame
Stroke Range: 1/4" to 3/4"Depth: 1-5/8"
Pull @ 1/4 In. Stroke: 44.0 oz.Pull Force Range: 4.0 to 48.0 oz.
Coil Resistance: 46.8 ohmDuty Cycle: Continuous
Material of Construction: SteelAmps @ Max. Stroke: 0.52
Terminals: 3/16" Quick ConnectPull @ 1/8 In. Stroke: 84.0 oz.
Seated Amps: 0.52Standards: RoHS
Item: SolenoidPull @ 3/8 In. Stroke: 28.0 oz.
Seated Watts: 12.5Gravity Value: 2.40 oz.
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame Type, Body Length 1 1/2 In, Coil Volts 24 DC, 0.52 Seated Amps, 12.5 Seated Watts, 46.83 Ohms Coil Resistance, Class A Coil Insulation, 0.52 Amps @ Max Stroke, Material of Construction Steel, Gravity Value 2.4 Oz, Pull @ 1/4-In Stroke 48 Oz, Pull @ 1/2-In Stroke 12 Oz, Pull @ 3/4-In Stroke 4 Oz, Width 1 5/8 In, Length 2 3/16 In, 3/16 In Quick Connect Terminals, Continuous Duty Cycle

Reviews