JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Solenoid, C-Frame, 1/16 - 1/2 in, Continus

DORMEYER| Zoro #: G0783011| Mfr #: C8-19-A-14

$17.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0783011 Mfr #: C8-19-A-14
Pull @ 1/8 In. Stroke: 84.0 oz.Pull @ 3/8 In. Stroke: 28.0 oz.
Pull @ 1/4 In. Stroke: 44.0 oz.Terminals: Quick Connect
Length: 1-1/8"Gravity Value: 0.32 oz.
Item: SolenoidPull @ 5/8 In. Stroke: 12.0 oz.
Seated Watts: 5.8Seated Amps: 0.07
Coil Insulation: Class ADuty Cycle: Continuous
Pull @ 1/2 In. Stroke: 16.0 oz.Width: 3/4"
Depth: 13/16"From Mounting Holes to Plunger Hole: 3/4"
Pull @ 3/4 In. Stroke: 5.0 oz.Pull Force Range: 3.0 to 11.0 oz.
Amps @ Max. Stroke: 0.21Coil Resistance: 620.0 ohm
Solenoid Type: C-FrameStroke Range: 1/16" to 1/2"
Coil Volts: 120VACStroke Range: 1/16" to 1/2"
Pull Force Range: 3.0 to 11.0 oz.Coil Volts: 120VAC
Seated Amps: 0.07Seated Watts: 5.8
Terminals: Quick ConnectAmps @ Max. Stroke: 0.21
Country of Origin (subject to change): United States

Product Description

C Frame Solenoid, Current @ Maximum Stroke 0.21 Amp, Coil Insulation Class A, Coil Resistance 620 Ohms, Coil Voltage Rating @ 60 Hz 120 VAC, Seated Current 0.07 Amp, Seated Power 5.8 Watts, From Mounting Holes to Plunger Line 3/4 Inch, Length 1 3/16 Inches, Depth 1 1/8 Inches, Width 3/4 Inch
Save 15%. Sign up for Z-mail.