customer-service Help
Dormeyer

Solenoid, Laminated, 1/8 - 1 in, Continuous

Dormeyer Solenoid, Laminated, 1/8 - 1 in, Continuous 2005-M-1
Tap to zoom
Hover or click to zoom
$37.61
  • Item: Solenoid
  • Solenoid Type: Laminated
  • Stroke Range: 1/8 in to 1 in
See full product details
Orders over $75 ship free.

Total: $37.61

Dormeyer #2005-M-1 Specifications

  • Item: Solenoid
  • Solenoid Type: Laminated
  • Stroke Range: 1/8 in to 1 in
  • Pull Force Range: 64.0 to 128.0 oz
  • Amps @ Max. Stroke: 4.9
  • Terminals: Solder Lug Coil
  • Coil Volts: 120V AC
  • Depth: 2 1/16 in
  • Length: 2 1/2 in
  • Duty Cycle: Continuous
  • Gravity Value: 4.32 oz
  • Seated Watts: 17.9 W
  • Pull @ 3/8 In. Stroke: 1.0 oz
  • Pull @ 1/8 In. Stroke: 3.0 oz
  • Width: 1 13/16 in
  • Mounting Holes: 2 x 1-3/8 in
  • Seated Amps: 0.43
  • Pull @ 1/4 In. Stroke: 2.0 oz
  • Coil Resistance: 20.5 ohm
  • Length (Straight Wireway): 2 1/2 in
  • Country of Origin (subject to change): United States

Description

This Solenoid is a mechanical solenoid coil that is versatile for your business needs. It has a continuous duty cycle and is designed for 120V AC coil voltage. This solenoid has a standard pull of 1.0 oz @ 3/8 in. stroke, 3.0 oz @ 1/8 in. stroke and 2.0 oz @ 1/4 in. stroke. It has a length of 2 1/2 in. It has a solder lug coil.

Reviews of Dormeyer #2005-M-1