Solenoid, Laminated, 1/8 - 3/4 in, Continus

DORMEYER| Zoro #: G2111566| Mfr #: 1251-A-1

$35.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-7/16"
Stroke Range: 1/8" to 3/4"
Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111566 Mfr #: 1251-A-1
Width: 1-7/16"Stroke Range: 1/8" to 3/4"
Terminals: Solder LugAmps @ Max. Stroke: 0.78
Duty Cycle: ContinuousPull @ 1/4 In. Stroke: 85.0 oz.
Pull @ 5/8 In. Stroke: 30.0 oz.Coil Resistance: 258.0 ohm
Pull @ 1/2 In. Stroke: 40.0 oz.Pull @ 3/8 In. Stroke: 60.0 oz.
Seated Watts: 9.0Item: Solenoid
Gravity Value: 2.72 oz.Coil Volts: 240VAC
Pull Force Range: 20.0 to 64.0 oz.Coil Insulation: Class A
Length: 1-5/16"Solenoid Type: Laminated
Seated Amps: 0.13Mounting Holes: 5/32 x 7/8"
Pull @ 1/8 In. Stroke: 130.0 oz.Pull @ 3/4 In. Stroke: 22.0 oz.
Body Length: 1-7/16"Depth: 1-7/16"
Material of Construction: SteelPull @ 1 In. Stroke: 20.0 oz.
Standards: RoHSCountry of Origin (subject to change): United States

Description

Solenoid, Laminated Type, Body Length 1 7/16 In, Coil Volts 240 AC, 0.13 Seated Amps, 9.0 Seated Watts, 258 Ohms Coil Resistance, Class A Coil Insulation, 0.78 Amps @ Max Stroke, Material of Construction Steel, Pull @ 1/8-In Stroke 64 Oz, Pull @ 1/4-In Stroke 48 Oz, Pull @ 3/8-In Stroke 44 Oz, Pull @ 1/2-In Stroke 36 Oz, Pull @ 5/8-In Stroke 28 Oz, Pull @ 3/4-In Stroke 20 Oz, Stack Width 3/4 In, Width 1 7/16 In, Length 1 5/16 In, Solder Lug Terminals, Continuous Duty Cycle, Gravity Value .17 Lb

Reviews