HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Solenoid, Laminated, 1/8 - 3/4 in, Continus

DORMEYER| Zoro #: G1685232| Mfr #: 1250-A-1

$38.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull @ 1/2 In. Stroke: 20.0 oz.
Coil Volts: 120VAC
Pull @ 3/4 In. Stroke: 8.0 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685232 Mfr #: 1250-A-1
Pull @ 1/2 In. Stroke: 20.0 oz.Coil Volts: 120VAC
Pull @ 3/4 In. Stroke: 8.0 oz.Width: 1-7/16"
Pull @ 1 In. Stroke: 5.0 oz.Mounting Holes: 5/32 x 7/8"
Coil Insulation: Class ALength: 1-5/16"
Body Length: 1-7/16"Pull @ 5/8 In. Stroke: 10.0 oz.
Solenoid Type: LaminatedStroke Range: 1/8" to 3/4"
Depth: 1-7/16"Pull @ 1/4 In. Stroke: 50.0 oz.
Pull Force Range: 20.0 to 64.0 oz.Coil Resistance: 64.0 ohm
Duty Cycle: ContinuousMaterial of Construction: Steel
Amps @ Max. Stroke: 1.70Terminals: Solder Lug
Pull @ 1/8 In. Stroke: 92.0 oz.Seated Amps: 0.28
Standards: RoHSItem: Solenoid
Pull @ 3/8 In. Stroke: 33.0 oz.Seated Watts: 10.7
Gravity Value: 2.72 oz.Country of Origin (subject to change): United States

Description

Solenoid, Laminated Type, Body Length 1 7/16 In, Coil Volts 120 AC, 0.28 Seated Amps, 10.7 Seated Watts, 64 Ohms Coil Resistance, Class A Coil Insulation, 1.70 Amps @ Max Stroke, Material of Construction Steel, Pull @ 1/8-In Stroke 64 Oz, Pull @ 1/4-In Stroke 48 Oz, Pull @ 3/8-In Stroke 44 Oz, Pull @ 1/2-In Stroke 36 Oz, Pull @ 5/8-In Stroke 28 Oz, Pull @ 3/4-In Stroke 20 Oz, Stack Width 3/4 In, Width 1 7/16 In, Length 1 5/16 In, Solder Lug Terminals, Continuous Duty Cycle, Gravity Value .17 Lb

Reviews