Solenoid, Tubulr, 1/16 - 5/8in, Intermittnt

DORMEYER| Zoro #: G0550076| Mfr #: 195204-233

$20.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull @ 1/2 In. Stroke: 5.0 oz.Dia.: 3/4"Coil Volts: 24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550076 Mfr #: 195204-233
Pull @ 1/2 In. Stroke: 5.0 oz.Dia.: 3/4"
Coil Volts: 24VDCPull @ 3/4 In. Stroke: 2.0 oz.
Pull @ 1 In. Stroke: 1.0 oz.Coil Insulation: Class A
Length: 1-15/16"Body Length: 1-15/16"
Pull @ 5/8 In. Stroke: 3.0 oz.Solenoid Type: Tubular
Stroke Range: 1/16" to 5/8"Pull @ 1/4 In. Stroke: 14.0 oz.
Pull Force Range: 1.3 to 20.3 oz.Coil Resistance: 83.5 ohm
Duty Cycle: IntermittentAmps @ Max. Stroke: 0.29
Terminals: 10" LeadsPull @ 1/8 In. Stroke: 35.0 oz.
Seated Amps: 0.29Item: Solenoid
Pull @ 3/8 In. Stroke: 8.0 oz.Seated Watts: 7
Gravity Value: 0.64 oz.Country of Origin (subject to change): United States

Description

Tubular Pull Solenoid, Dia 3/4 In, Body Length 1 15/16 In, Coil Volts 24 VDC, Seated Amps 0.29, Seated Watts 7.0, Coil Resistance 83.5 Ohms, Coil Insulation Class A, Amps @Max Stroke 0.29, Plunger Corrosion Resistant Steel with Nylon Cavity, Coil Insulation Material 6/6 Nylon, Zinc Chromate Plated Steel, Pull @1/4 In Stroke 5.9 Oz, @3/8 In Stroke 3.5 Oz, @1/2 In Stroke 2.4 Oz, @5/8 In Stroke 1.3 Oz, Terminals 10 In Leads, Duty Cycle Continuous @25 C, Includes Zinc Plated Mounting Nut

Reviews