KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Connector, 24 In

DORMONT| Zoro #: G1304545| Mfr #: 10-3132-24

$9.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection: 1/2" MIP x 1/2" FIP
Outside Dia. (In.): 3/8
Connector Flow (Btu): 40,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304545 Mfr #: 10-3132-24
Connection: 1/2" MIP x 1/2" FIPOutside Dia. (In.): 3/8
Connector Flow (Btu): 40,000For Use With: Space Heater and Gas log inserts
Resists: Crushing, Kinking, Cracking, CorrosionItem: Gas Connector
Application: Water Heaters, Gas Log Fireplaces, Wall HeatersBTU Capacity: 40,000
Length (In.): 24Material of Construction: stainless steel
Size: 1/2"Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92-M
Country of Origin (subject to change): United States

Description

Gas Connector, Size 1/2 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 3/8 In., Length 24 In., BTU Capacity 40,000, Application Water Heaters, Gas Log Fireplaces, Wall Heaters, For Use With Natural, Manufactured, LP Gas Air Mixtures or LP Gas Systems, Resists Crushing, Kinking, Cracking, Corrosion, Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M

Reviews