KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Connector, 36 In

DORMONT| Zoro #: G0345195| Mfr #: 30-4242-36

$13.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 3/4"
Resists: Crushing, Kinking, Cracking, Corrosion
Application: Ranges, Ovens, Furnaces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345195 Mfr #: 30-4242-36
Size: 3/4"Resists: Crushing, Kinking, Cracking, Corrosion
Application: Ranges, Ovens, FurnacesConnector Flow (Btu): 125,000
Material of Construction: stainless steelOutside Dia. (In.): 5/8
Connection: 3/4" FIP x 3/4" FIPFor Use With: Gas Ranges and Gas Furnaces
Length (In.): 36Item: Gas Connector
BTU Capacity: 125,000Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
Country of Origin (subject to change): United States

Description

Gas Connector, Size 3/4 In, FIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8 In., Length 36 In., BTU Capacity 125,000, Application Ranges, Ovens, Furnaces, For Use With Natural, Manufactured, LP Gas Air Mixtures or LP Gas Systems, Resists Crushing, Kinking, Cracking, Corrosion, Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M

Reviews