Gas Connetor, 304 SS, 1/2 x 12 In

DORMONT| Zoro #: G1287517| Mfr #: 20-2222-12

$7.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1287517 Mfr #: 20-2222-12
Item: Gas ConnectorStandards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
Application: Water Heater, DryerBTU Capacity: 102, 000
Connector Flow (Btu): 102, 000Connection: 3/8" FIP x 3/8" FIP
Size: 3/8" IDOutside Dia. (In.): 1/2
Material of Construction: 304 Stainless SteelLength (In.): 12
For Use With: Water Heater, DryerCountry of Origin (subject to change): United States

Product Description

Gas Connector, Size 3/8 In. ID, 3/8 In. FIP x 3/8 In. FIP Connection, Material of Construction 304 Stainless Steel, Application Water Heater, Dryer, Standards CSA

Product Reviews