KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Connetor, 304 SS, 1/2 x 12 In

DORMONT| Zoro #: G0915223| Mfr #: 20-3132-12

$9.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 3/8" ID
Application: Water Heater, Dryer
Connector Flow (Btu): 102,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915223 Mfr #: 20-3132-12
Size: 3/8" IDApplication: Water Heater, Dryer
Connector Flow (Btu): 102,000Material of Construction: 304 Stainless Steel
Outside Dia. (In.): 1/2Connection: 1/2" MIP x 1/2" FIP
For Use With: Water Heater, DryerLength (In.): 12
Item: Gas ConnectorBTU Capacity: 102,000
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MCountry of Origin (subject to change): United States

Description

Gas Connector, Size 3/8 In. ID, 1/2 In. MIP x 1/2 In. FIP Connection, Material of Construction 304 Stainless Steel, Application Water Heater, Dryer, Standards CSA

Reviews