Gas Connetor, 304 SS, 1/2 x 24 In

DORMONT| Zoro #: G0373466| Mfr #: 20-2222-24

$9.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0373466 Mfr #: 20-2222-24
Item: Gas ConnectorApplication: Water Heater, Dryer
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MItem: Gas Connector
Size: 3/8" IDConnection: 3/8" FIP x 3/8" FIP
Material of Construction: 304 Stainless SteelOutside Dia. (In.): 1/2
Length (In.): 24Connector Flow (Btu): 85, 000
BTU Capacity: 85, 000For Use With: Water Heater, Dryer
Country of Origin (subject to change): United States

Product Description

Gas Connector, Size 3/8 In. ID, 3/8 In. FIP x 3/8 In. FIP Connection, Material of Construction 304 Stainless Steel, Application Water Heater, Dryer, Standards CSA

Product Reviews

Save 15%. Sign up for Z-mail.