Gas Connetor, 304 SS, 1/2 x 36 In

DORMONT| Zoro #: G0437096| Mfr #: 20-2222-36

$11.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 3/8" ID
Application: Water Heater, Dryer
Connector Flow (Btu): 71,100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437096 Mfr #: 20-2222-36
Size: 3/8" IDApplication: Water Heater, Dryer
Connector Flow (Btu): 71,100Material of Construction: 304 Stainless Steel
Outside Dia. (In.): 1/2Connection: 3/8" FIP x 3/8" FIP
For Use With: Water Heater, DryerLength (In.): 36
Item: Gas ConnectorBTU Capacity: 71,100
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MCountry of Origin (subject to change): United States

Description

Gas Connector, Size 3/8 In. ID, 3/8 In. FIP x 3/8 In. FIP Connection, Material of Construction 304 Stainless Steel, Application Water Heater, Dryer, Standards CSA

Reviews