THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Gas Connetor, 304 SS, 1/2 x 36 In

DORMONT| Zoro #: G2247402| Mfr #: 20-3131-36

$7.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 3/8" ID
Application: Water Heater, Dryer
Connector Flow (Btu): 71,100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247402 Mfr #: 20-3131-36
Size: 3/8" IDApplication: Water Heater, Dryer
Connector Flow (Btu): 71,100Material of Construction: 304 Stainless Steel
Outside Dia. (In.): 1/2Connection: 1/2" MIP x 1/2" MIP
For Use With: Water Heater, DryerLength (In.): 36
Item: Gas ConnectorBTU Capacity: 71,100
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MCountry of Origin (subject to change): United States

Description

Gas Connector, Size 3/8 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless Steel, Application Water Heater, Dryer, Standards CSA

Reviews