Gas Connetor, 304 SS, 1/2 x 60 In

DORMONT| Zoro #: G0857227| Mfr #: 20-3131-60

$14.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857227 Mfr #: 20-3131-60
Item: Gas ConnectorApplication: Water Heater, Dryer
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MItem: Gas Connector
Size: 3/8" IDConnection: 1/2" MIP x 1/2" MIP
Material of Construction: 304 Stainless SteelOutside Dia. (In.): 1/2
Length (In.): 60Connector Flow (Btu): 53, 200
For Use With: Water Heater, DryerBTU Capacity: 53, 200
Country of Origin (subject to change): United States

Product Description

Gas Connector, Size 3/8 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless Steel, Application Water Heater, Dryer, Standards CSA

Product Reviews

Save 15%. Sign up for Z-mail.