Gas Connetor, 304 SS, 1/2 x 72 In

DORMONT| Zoro #: G0919012| Mfr #: 20-3131-72

$18.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1/2" ID
Application: Water Heater, Dryer
Connector Flow (Btu): 49,100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919012 Mfr #: 20-3131-72
Size: 1/2" IDApplication: Water Heater, Dryer
Connector Flow (Btu): 49,100Material of Construction: 304 Stainless Steel
Outside Dia. (In.): 1/2Connection: 1/2" MIP x 1/2" MIP
For Use With: Water Heater, DryerLength (In.): 72
Item: Gas ConnectorBTU Capacity: 49,100
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MCountry of Origin (subject to change): United States

Description

Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless Steel, Application Water Heater, Dryer, Standards CSA

Reviews