Gas Connetor, 304 SS, 3/4 x 72 In

DORMONT| Zoro #: G1659953| Mfr #: 30-4141-72

$16.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659953 Mfr #: 30-4141-72
Item: Gas ConnectorStandards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
Connector Flow (Btu): 86, 000Connection: 3/4" MIP x 3/4" MIP
Size: 1/2" IDOutside Dia. (In.): 5/8
Material of Construction: 304 Stainless SteelLength (In.): 72
For Use With: Range, FurnaceApplication: Range, Furnace
BTU Capacity: 86, 000Country of Origin (subject to change): United States

Product Description

Gas Connector, Size 1/2 In. ID, 3/4 In. MIP x 3/4 In. MIP Connection, Material of Construction 304 Stainless Steel, Application Range, Furnace, Standards CSA

Product Reviews