Gas Connector, 304 SS, 5/8 x 12 In

DORMONT| Zoro #: G0539996| Mfr #: 30-3132-12

$8.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0539996 Mfr #: 30-3132-12
Material of Construction: 304 Stainless SteelItem: Gas Connector
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MBTU Capacity: 180, 000
Connector Flow (Btu): 180, 000Connection: 1/2" MIP x 1/2" FIP
Size: 1/2" IDOutside Dia. (In.): 5/8
Length (In.): 12For Use With: Range, Furnace
Application: Range, FurnaceCountry of Origin (subject to change): United States

Product Description

Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. FIP Connection, Material of Construction 304 Stainless Steel, Outside Dia. (In.) 5/8, Length (In.) 12, Connector Flow (Btu) 180, 000, Application Range, Furnace, For Use With Range, Furnace, BTU Capacity 180, 000, Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M

Product Reviews

Save 15%. Sign up for Z-mail.