JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Gas Connetor, 304 SS, 5/8 x 36 In

DORMONT| Zoro #: G1015472| Mfr #: 30-4141-36

$21.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015472 Mfr #: 30-4141-36
Item: Gas ConnectorApplication: Range, Furnace
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MItem: Gas Connector
Size: 1/2" IDConnection: 3/4" MIP x 3/4" MIP
Material of Construction: 304 Stainless SteelOutside Dia. (In.): 5/8
Length (In.): 36Connector Flow (Btu): 125, 000
For Use With: Range, FurnaceBTU Capacity: 125, 000
Country of Origin (subject to change): United States

Product Description

Gas Connector, Size 1/2 In. ID, 3/4 In. MIP x 3/4 In. MIP Connection, Material of Construction 304 Stainless Steel, Application Range, Furnace, Standards CSA

Product Reviews

Save 15%. Sign up for Z-mail.