Gas Connetor, 304 SS, 5/8 x 48 In

DORMONT| Zoro #: G0766902| Mfr #: 30-4141-48

$12.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766902 Mfr #: 30-4141-48
Item: Gas ConnectorApplication: Range, Furnace
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MItem: Gas Connector
Size: 1/2" IDConnection: 3/4" MIP x 3/4" MIP
Material of Construction: 304 Stainless SteelOutside Dia. (In.): 5/8
Length (In.): 48Connector Flow (Btu): 106, 000
BTU Capacity: 106, 000For Use With: Range, Furnace
Country of Origin (subject to change): United States

Product Description

Gas Connector, Size 1/2 In. ID, 3/4 In. MIP x 3/4 In. MIP Connection, Material of Construction 304 Stainless Steel, Application Range, Furnace, Standards CSA
Save 15%. Sign up for Z-mail.