KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Connetor, 304 SS, 5/8 x 60 In

DORMONT| Zoro #: G1100355| Mfr #: 30-3132-60

$17.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection: 1/2" MIP x 1/2" FIP
Outside Dia. (In.): 5/8
Connector Flow (Btu): 93,200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100355 Mfr #: 30-3132-60
Connection: 1/2" MIP x 1/2" FIPOutside Dia. (In.): 5/8
Connector Flow (Btu): 93,200For Use With: Range, Furnace
Item: Gas ConnectorApplication: Range, Furnace
BTU Capacity: 93,200Length (In.): 60
Material of Construction: 304 Stainless SteelSize: 1/2" ID
Standards: ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92MCountry of Origin (subject to change): United States

Description

Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. FIP Connection, Material of Construction 304 Stainless Steel, Application Range, Furnace, Standards CSA

Reviews