- Home
- /
- Material Handling
- /
- Conveyors
- /
- Belt Conveying
- /
- Belt Conveyors
- /
- Slider Bed Belt Conveyor, 6 ft L, 12 in W, 130 lb Load Capacity
Shop Alternate Products
This Product is Discontinued
Dorner
Slider Bed Belt Conveyor, 6 ft L, 12 in W, 130 lb Load Capacity (Discontinued)
Mfr # 3200
Zoro # G2236389
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Belt Width (In.) 12
- Overall Length 6 ft
- Maximum Load Capacity 130 lb
- Application Parts/Packaging
- Top Surface Smooth
Customers Also Purchased
- Brand Dorner
-
MFR #
3200
-
Zoro #
G2236389
- Country of Origin United States
- Category Belt Conveyors
Dimensions
Belt Width (In.) | 12 |
Overall Length | 6 ft |
Overall Width | 12 in |
Width (In.) | 12 |
Overall Length (Ft.) | 6 |
Adjustable Height (In.) | 26-1/2 to 33-1/2 |
Max. Height | 33 1/2 in |
Bed Depth (In.) | 2-1/4 |
Belt Width | 12 in |
Bed Length | 6 ft |
Min. Length (Ft.) | 6 |
Adjustable Height - Conveyors | Yes |
Shaft Dia. (In.) | 51/64 |
Bed Height | 2 1/4 in |
Min. Height | 26 1/2 in |
Bed Length (Ft.) | 6 |
Bed Width (In.) | 13-7/16 |
Max. Length (Ft.) | 6 |
Details
Item | Belt Conveyor |
Maximum Load Capacity | 130 lb |
Application | Parts/Packaging |
Top Surface | Smooth |
Belt Type | FDA Approved, Smooth |
Drive Pulley (In.) | 3 |
Belt Conveyor Type | Slider Bed |
Power | 1/2 hp |
Legs per Unit | 2 |
Number of Phases | 1 |
Switch Type - Conveyors | On/Off Toggle |
Frame Shape | Straight |
Number of Stands Included | 2 |
Stand Type | Extruded Aluminum |
Phase | single |
Motor Type | 230/460V, 3PH 60 Hz |
Speed | 94 fpm |
Duty Rating | Medium-Duty |
Finish | Epoxy Powder Coated |
Adjustable Speed | Yes |
Frame Material | Aluminum |
Type | Powered |
Belt Speed | 25 to 94 fpm |
Motorized | Yes |
Bed Material | Aluminum |
Bearings | Sealed |
Operation | Adjustable Speed |
Load Capacity (Lb.) | 130 |
Switch | On/Off Toggle |
Frame Finish/Coating | Powder Coated |
Motor Rating | Inverter Duty |
HP | 1/2 |
Voltage | 115V AC |
Description
Belt Conveyor, Slider Bed, Maximum Load Capacity 130 lb, 6 ft Overall Length, 6 ft Bed Length, Aluminum Bed Material, 12 in Belt Width, Top Surface Smooth, Adjustable Speed Yes, 94 fpm Speed, Voltage 115V AC, Number of Stands Included 2