Seal Tape, 1/2In.x50 ft., 3/16 In.

DORTITE| Zoro #: G0788207| Mfr #: 3450

$21.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0788207 Mfr #: 3450
Shape: Continuous RollItem: Seal Tape
Green Environmental Attribute: RoHS CompliantPerformance Temp.: 200 Degrees F
Material: Sponge RubberColor: BLACK
Thickness: 3/16"Width: 1/2"
Length: 50 ft.Country of Origin (subject to change): United States

Product Description

Seal Tape, Material Sponge Rubber, Black, Shape Continuous Roll, Width 1/2 In., Length 50 ft., Thickness 3/16 In., Performance Temp. 200 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.